Shop All Gaskets, Hardware, & O-Rings
Gruvlok
Gasket, Grade T, 8 In, Nitrile
Mfr # 0390079267
Zoro # G4689903
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
- Type Grade T
- Material of Construction Nitrile
- For Use With Mfr. No. 0390003143 and 0390013571
- Compliance ASTM D2000, NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390079267
- Zoro # G4689903
- UPC # 690291110450
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 8" |
Details
Type | Grade T |
Material of Construction | Nitrile |
For Use With | Mfr. No. 0390003143 and 0390013571 |
Item | GASKET |
Compliance | ASTM D2000, NSF Certified |
Temp. Range | -20 Degrees to 180 Degrees F |
Product Type | Gasket |
Description
Gasket, Grade T, Size 8 in, Material of Construction Nitrile, Temp. Range -20 Degrees to 180 Degrees F, For Use With Mfr. No. 0390003143 and 0390013571, Compliance ASTM D2000, NSF Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Galvanized Bushing, 1 X 3/4 In (G1440159)
- GE Humidifier Filter Replace Evaporator Pad (990-13)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet (7075202.002)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80, Wall Thickness: 3/16 in (40706)
- GRUVLOK Gasket, Grade T, 4 In, Nitrile (0390079200)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- GRUVLOK Gasket, Grade T, 6 In, Nitrile (0390079242)
- GRUVLOK Gasket, Grade T, 2 In, Nitrile (0390079127)
- GRUVLOK Gasket, Grade T, 2-1/2 In, Nitrile (0390079143)
- GRUVLOK Gasket, Grade EP, 2-1/2 In, EPDM (0390078665)
- DANCO Rubber 3/8 inch D X 7/8 inch D Faucet Gasket (35318B)
- Gruvlok Gaskets, Hardware, & O-Rings