Shop All Gaskets, Hardware, & O-Rings
Gruvlok
Gasket, Grade T, 2-1/2 In, Nitrile
Mfr # 0390079143
Zoro # G4687532
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2"
- Type Grade T
- Material of Construction Nitrile
- For Use With Mfr. No. 390003028 and 0390013522
- Compliance ASTM D2000, NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390079143
- Zoro # G4687532
- UPC # 690291110405
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 2-1/2" |
Details
Type | Grade T |
Material of Construction | Nitrile |
For Use With | Mfr. No. 390003028 and 0390013522 |
Compliance | ASTM D2000, NSF Certified |
Item | F22 Rb 1 Outlet Female Wwt |
Temp. Range | -20 Degrees to 180 Degrees F |
Product Type | Gasket |
Description
Gasket, Grade T, Size 2 1/2 in, Material of Construction Nitrile, Temp. Range -20 Degrees to 180 Degrees F, For Use With Mfr. No. 390003028 and 0390013522, Compliance ASTM D2000, NSF Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 3/4)
- MUELLER 103-004 BIBB 3/4 HOSE (103004)
- JONES STEPHENS Clear Vinyl Tubing, 3/4" ID, 1" OD (T26750)
- LEGEND VALVE 1 S.S. EXTRA LONG MALE ADAPTER (312-025SS)
- GRUVLOK Gasket, Grade T, 4 In, Nitrile (0390079200)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- GRUVLOK Gasket, Grade T, 2 In, Nitrile (0390079127)
- GRUVLOK Gasket, Grade T, 6 In, Nitrile (0390079242)
- GRUVLOK Gasket, Grade EP, 4 In, EPDM (0390078723)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- SPRINGER PARTS Jabsco Pump Casing O-Ring, NBR; Replaces Jabsco Part# 92000-0030 (92000-0030SP)
- Gruvlok Gaskets, Hardware, & O-Rings