Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 8 in
Mfr # 0390003804
Zoro # G000714676
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Coupling
- Standards ASTM A563
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390003804
- Zoro # G000714676
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 11 in |
Flange Outside Diameter | 8 5/8 in |
Overall Length | 14 3/8 in |
Fitting Pipe Size | 8 in x 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Bolt Circle Diameter | 7/8 in |
Fitting Side A Outside Diameter | 11 in |
Bolt Hole Diameter | 5 1/2 in |
Description
Flexible Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 8 in, Grooved, 11 in, 8 in, Grooved, 11 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1/2" Forged Steel Hex Bushing (0361331309)
- PRIME-LINE PVC Pipe Cutter With Ratcheting Mechanism, Up To 2 in. Diameter Single Pack (RP77152)
- CHEMTROL 3/4" Socket x Thread PVC Ball Valve Inline True Union (MA930U8)
- KOHLER Trip Lever (9167-L-BL)
- GRUVLOK 45 Lateral, Ductile Iron, 6 in, Grooved (0390024842)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 2 in (0390037083)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 3 in (0390116564)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390003101)
- GRUVLOK Reducing Coupling, Grooved, 2 1/2 x 2 in (0390009306)
- GRUVLOK Coupling, Ductile Iron, 4 in, Grooved (0390211787)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390002988)
- Gruvlok Fittings