Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 6 in
Mfr # 0390092609
Zoro # G400714542
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Lightweight Coupling
- Standards ASTM A563
- Color Silver
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390092609
- Zoro # G400714542
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 6 in |
Bolt Circle Diameter | 5/8 in |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side B Outside Diameter | 8 in |
Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Bolt Hole Diameter | 3 1/2 in |
Fitting Side A Outside Diameter | 8 in |
Flange Outside Diameter | 6 5/8 in |
Overall Length | 11 in |
Description
Flexible Lightweight Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 8 in, 6 in, Grooved, 8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Adjustable Tailpiece, 6-1/4 to 7-1/4 In (M962834-0020A)
- ONWARD Assorted Washer Kit 380 Pieces (AK04R)
- LEGEND VALVE 1/4" X 1-1/2" GALV. NIPPLE (356-021)
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101405)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390093045)
- GRUVLOK Reducing Coupling, Grooved, 4 x 2 1/2 in (0390009439)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390095263)
- GRUVLOK End Cross, Ductile Iron, 2 in, Grooved (0390023943)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 3 in (0390037182)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- GRUVLOK 22.5 Elbow, Ductile Iron, 5 in, Grooved (0390015469)
- Gruvlok Fittings