Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 6 in
Mfr # 0390000404
Zoro # G100714712
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Lightweight Coupling
- Standards ASTM A563
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390000404
- Zoro # G100714712
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 8 in |
Fitting Side B Nominal Pipe Size | 6 in |
Bolt Circle Diameter | 5/8 in |
Bolt Hole Diameter | 3 1/2 in |
Pipe Size | 6 in |
Overall Length | 11 in |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side B Outside Diameter | 8 in |
Description
Flexible Lightweight Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 8 in, 6 in, Grooved, 8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (462-070)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (ACF50)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307000468)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390000263)
- GRUVLOK Pipe Flange, Ductile Iron, 10", Class 150 (0390201267)
- GRUVLOK Branch Tee, Grooved, 2 1/2 x 2 1/2 x 1 in (0390020451)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390013696)
- GRUVLOK 22.5 Elbow, Ductile Iron, 5 in, Grooved (0390015469)
- GRUVLOK Flexible Coupling, Ductile Iron, 8 in (0390003804)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 1 in (0390037059)
- Gruvlok Fittings