Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 5 in
Mfr # 0390000388
Zoro # G600714731
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Lightweight Coupling
- Standards ASTM A563
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390000388
- Zoro # G600714731
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 5 in x 5 in |
Fitting Side B Nominal Pipe Size | 5 in |
Bolt Hole Diameter | 3 1/2 in |
Fitting Side B Outside Diameter | 7 in |
Pipe Size | 5 in |
Overall Length | 9 5/8 in |
Fitting Side A Outside Diameter | 7 in |
Fitting Side A Nominal Pipe Size | 5 in |
Bolt Circle Diameter | 5/8 in |
Description
Flexible Lightweight Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 5 in, Grooved, 7 in, 5 in, Grooved, 7 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BRASS & TUBULAR 18 Auto Vent Valve (FV-4M1 1/8)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06034)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48027)
- ZORO SELECT PVC Blind Flange, Socket, 8 in Pipe Size (853-080)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Orange (0390202109)
- GRUVLOK Flexible Coupling, Ductile Iron, 6 in (0390092609)
- GRUVLOK Coupling, Ductile Iron, 1 1/2 x 1 in (0390137909)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390095263)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023841003)
- Gruvlok Ductile Iron Pipe Fittings