Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 4 in
Mfr # 0390095305
Zoro # G900714653
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Coupling
- Standards ASTM A563
- Pipe Fitting Connection Type Grooved x Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390095305
- Zoro # G900714653
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 8 3/4 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Flange Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Bolt Circle Diameter | 5/8 in |
Fitting Side A Outside Diameter | 6 1/4 in |
Fitting Side B Outside Diameter | 6 1/4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Bolt Hole Diameter | 3 1/2 in |
Description
Flexible Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 6 1/4 in, 4 in, Grooved, 6 1/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (1VEU8)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 5 psi Min Op Pressure Differential (8210G004)
- KOHLER FLAPPER BLUE WITH FLOAT (GP85160)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 4 in (0390116606)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390093045)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/4 in (0390002962)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 3/4 in (0390171015)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390003663)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390003101)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390000305)
- Gruvlok Ductile Iron Pipe Fittings