Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 4 in
Mfr # 0390003721
Zoro # G700714792
original price:
$69.15
5% off
new price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Coupling
- Standards ASTM A563
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390003721
- Zoro # G700714792
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 6 1/4 in |
Bolt Circle Diameter | 5/8 in |
Flange Outside Diameter | 4 1/2 in |
Overall Length | 8 3/4 in |
Bolt Hole Diameter | 3 1/2 in |
Fitting Side B Outside Diameter | 6 1/4 in |
Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Description
Flexible Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 6 1/4 in, 4 in, Grooved, 6 1/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ6)
- DURAVIT Washbasin 25" D-Code, w/Overflow, w/FaucetDeck, 1 Hole, Wh (23106500002)
- ZORO SELECT 2" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNG1)
- JMF 3/8" 1/4" Brass Needle Valve (4506671)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/4 in, Orange (0390014199)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 2 in (0390037083)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390113041)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in (0390171304)
- GRUVLOK End Cap, Ductile Iron, 1 1/2 in, Orange (0390030120)
- Gruvlok Ductile Iron Pipe Fittings