Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 4 in
Mfr # 0390000883
Zoro # G200714827
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Lightweight Coupling
- Standards ASTM A563
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390000883
- Zoro # G200714827
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Bolt Circle Diameter | 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 7/8 in |
Flange Outside Diameter | 4 in |
Bolt Hole Diameter | 2 3/4 in |
Fitting Side B Outside Diameter | 5 7/8 in |
Pipe Size | 4 in |
Overall Length | 8 1/8 in |
Description
Flexible Lightweight Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 5 7/8 in, 4 in, Grooved, 5 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Pipe Sz 5In (089NS096)
- JOMAR VALVE 1-1/4" NPT PVC Sched 80 Ball Valve (T-701)
- APOLLO VALVES Vacuum Breaker, 1 In., FNPT, Bronze, 125 psi (3810501)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/16" x 1/8" Pipe Size (4CCJ5)
- GRUVLOK Clamp-T, W/ Threaded Branch, Ductile Iron (0390171072)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390010049)
- GRUVLOK Threaded Reducer, Ductile Iron, 6 x 2 in (0390037265)
- GRUVLOK Tee, Galvanized Ductile Iron, 3", Grooved (0390119147)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/4 in (0390211027)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- Gruvlok Ductile Iron Pipe Fittings