Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 4 in
Mfr # 0390000347
Zoro # G100714682
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Lightweight Coupling
- Standards ASTM A563
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390000347
- Zoro # G100714682
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Hole Diameter | 3 1/2 in |
Bolt Circle Diameter | 5/8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 7/8 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 7/8 in |
Overall Length | 8 1/8 in |
Fitting Pipe Size | 4 in x 4 in |
Description
Flexible Lightweight Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 5 7/8 in, 4 in, Grooved, 5 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- ZORO SELECT Tubing, 5/8 I.D., 100 ft., Clear, Flexible (4EGV8)
- STREAMLINE Refrigeration Press Fitting (RP10145)
- LARSEN SUPPLY CO Larsen Supply 08-2001 0.38 x 0.5 in. Bathtub Shower Diverter Spout (658284)
- GRUVLOK Coupling, Ductile Iron, 3 in, Grooved (0390211761)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Grooved (0390210185)
- GRUVLOK Threaded Reducer, 2 1/2 x 1 1/2", Orange (0390037075)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211209)
- SMITH-BLAIR Ductile Iron Coupling, 1-1/2 In Pipe Size (41100019010003)
- Gruvlok Fittings