Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 3 in
Mfr # 0390095263
Zoro # G200714575
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Coupling
- Standards ASTM A563
- Color Silver
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390095263
- Zoro # G200714575
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 4 7/8 in |
Bolt Circle Diameter | 1/2 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 7 1/8 in |
Bolt Hole Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Side B Outside Diameter | 4 7/8 in |
Flange Outside Diameter | 3 1/2 in |
Description
Flexible Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 4 7/8 in, 3 in, Grooved, 4 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Male Adapter x FNPT 316 SS Adapter (3LX10)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390000263)
- CHICAGO FAUCET Unit (1105-XRHJKABNF)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609C)
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- GRUVLOK Reducing Coupling, Grooved, 4 x 2 1/2 in (0390009439)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390095305)
- GRUVLOK Rigid Coupling, Ductile Iron, 3", Grooved (0390013688)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- GRUVLOK Tee, Galvanized Ductile Iron, 3", Grooved (0390119147)
- ZORO SELECT Bull Head Tee, 8"x10", 125, Flg, Black (4319000054)
- Gruvlok Fittings