Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 3 in
Mfr # 0390093045
Zoro # G000714614
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Lightweight Coupling
- Standards ASTM A563
- Color Silver
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390093045
- Zoro # G000714614
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 3 1/2 in |
Fitting Side A Outside Diameter | 4 5/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Bolt Circle Diameter | 1/2 in |
Bolt Hole Diameter | 2 1/4 in |
Fitting Side B Outside Diameter | 4 5/8 in |
Pipe Size | 3 in |
Overall Length | 6 3/4 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Flexible Lightweight Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 4 5/8 in, 3 in, Grooved, 4 5/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe 2 in x 2 ft ABS Foam Core (ABS 03200 0200)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 150 psi (24644)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (EF8210G100)
- GRUVLOK Reducing Coupling, Ductile Iron, 6 x 4 in (0390009520)
- GRUVLOK Coupling, Ductile Iron, 4 x 3 1/2 in (0390028686)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/4 in (0390211027)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 1/2 in (0390016467)
- GRUVLOK Rigid Coupling, Ductile Iron, 3", Grooved (0390211126)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 8 in (0390014678)
- SMITH-COOPER Flanged 22-1/2 Bend, Duc. Iron, 150lb, 6" (4319002458)
- Gruvlok Fittings