Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 2 in
Mfr # 0390000263
Zoro # G200714704
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Lightweight Coupling
- Standards ASTM A563
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390000263
- Zoro # G200714704
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Overall Length | 5 1/2 in |
Bolt Hole Diameter | 2 1/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Bolt Circle Diameter | 3/8 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Pipe Size | 2 in |
Description
Flexible Lightweight Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 3 1/2 in, 2 in, Grooved, 3 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22512)
- MILWAUKEE VALVE Gate Valve, Class 200, 1 In., FNPT (1153 1)
- SPEARS 4" Bulkhead Fitting, FNPT x Socket (8171-040)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L (HDSS-125)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 4 in (0390010262)
- GRUVLOK Clamp, Grooved Branch, Ductile Iron (0390173110)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 1 in (0390037133)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 1/4 in (0390171031)
- Gruvlok Fittings