Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 12 in
Mfr # 0390003184
Zoro # G000714836
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Coupling
- Standards ASTM A563
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390003184
- Zoro # G000714836
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 12 3/4 in |
Bolt Circle Diameter | 7/8 in |
Fitting Side B Outside Diameter | 15 1/2 in |
Overall Length | 18 5/8 in |
Fitting Side A Nominal Pipe Size | 12 in |
Pipe Size | 12 in |
Bolt Hole Diameter | 6 in |
Fitting Pipe Size | 12 in x 12 in |
Fitting Side A Outside Diameter | 15 1/2 in |
Fitting Side B Nominal Pipe Size | 12 in |
Description
Flexible Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 12 in, Grooved, 15 1/2 in, 12 in, Grooved, 15 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031606)
- VIEGA Viega ProPress extended coupling No stop, 2" x 2" (79030)
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/2" Pipe Size (82300N-08)
- SMITH-COOPER Union, 3", 125, Brz Nl (4385008610)
- GRUVLOK Tee, Ductile Iron, 2 1/2 x 2 1/2 x 2 in (0390017309)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 in (0390171247)
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 4 in (0390010262)
- GRUVLOK End Cap, Ductile Iron, 1 1/2 in, Orange (0390030120)
- GRUVLOK End Cap, Ductile Iron, 2 in, Grooved (0390131969)
- ZORO SELECT Cap, 3", Iron, 1000 psi (0390030187)
- Gruvlok Ductile Iron Pipe Fittings