Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 10 in
Mfr # 0390003168
Zoro # G800714784
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Coupling
- Standards ASTM A563
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390003168
- Zoro # G800714784
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 10 3/4 in |
Fitting Side B Outside Diameter | 13 1/8 in |
Fitting Side B Nominal Pipe Size | 10 in |
Bolt Hole Diameter | 5 1/2 in |
Pipe Size | 10 in |
Bolt Circle Diameter | 7/8 in |
Overall Length | 16 5/8 in |
Fitting Side A Outside Diameter | 13 1/8 in |
Fitting Pipe Size | 10 in x 10 in |
Fitting Side A Nominal Pipe Size | 10 in |
Description
Flexible Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 10 in, Grooved, 13 1/8 in, 10 in, Grooved, 13 1/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, 2-9/16 to 3-1/2 in Clamp, SS Band, Domestic (HSS48)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B10324)
- PIONEER FAUCETS Bath Waste And Overflow-Trip Lever Face Plate W/Screws, Polished Chrm (X-6400031)
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- GRUVLOK Flexible Coupling, Ductile Iron, 12 in (0390003184)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/4 in (0390211027)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- GRUVLOK Coupling, Ductile Iron, 3 in, Class 150 (0390006849)
- GRUVLOK Tee, Ductile Iron, 2 1/2 x 2 1/2 x 2 in (0390017309)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 2X1-1/2" (4319000100)
- Gruvlok Ductile Iron Pipe Fittings