Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 1 in
Mfr # 0390002947
Zoro # G100714811
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Coupling
- Standards ASTM A563
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390002947
- Zoro # G100714811
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 in |
Flange Outside Diameter | 1 1/8 in |
Overall Length | 4 1/2 in |
Pipe Size | 1 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Description
Flexible Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 1 in, Grooved, 2 1/2 in, 1 in, Grooved, 2 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Offset Supply Arm, Brass (RJKABCP)
- LEGEND VALVE 1" GALVANIZED TEE (352-155)
- PROPLUS 1-1/4 Black Malleable Coupling (45088)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Yellow (PE14-AY)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390003663)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390003689)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 4 in (0390200103)
- GRUVLOK Coupling, Ductile Iron, 1 1/2 x 1 in (0390137909)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- Gruvlok Fittings