Shop All Ductile Iron Pipe Fittings
Gruvlok
End Cap, Ductile Iron, 4 in, Grooved
Mfr # 0390132041
Zoro # G400714467
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape End Cap
- Fitting Connection Type Grooved
- Standards ASTM A47, ASTM A536
- Pipe Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390132041
- Zoro # G400714467
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Outside Diameter | 4 1/2 in |
Overall Length | 1 1/8 in |
Fitting Pipe Size | 4 in |
Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | End Cap |
Fitting Connection Type | Grooved |
Standards | ASTM A47, ASTM A536 |
Item | End Cap |
Pipe Fitting Connection Type | Grooved |
Color | Silver |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Shape | Cap |
Maximum Operating Pressure | 1,000 psi |
Plug Construction | Solid |
Connection Type | Grooved |
Material | Ductile Iron |
Description
End Cap, 4 in Nominal Pipe Size, Ductile Iron, Grooved, 4 1/2 in Outside Diameter, 1 1/8 in Overall Length, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH8)
- DIXON Continuous Swivel Elbow, 1-1/2 in Nominal, MNPT x FNPT End Style, Brass, Domestic (CSES150T)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- ZORO SELECT PVC Union, FNPT x FNPT, 1/2 in Pipe Size (898-375-005)
- GRUVLOK Flexible Coupling, Ductile Iron, 12 in (0390003184)
- GRUVLOK Threaded Reducer, Ductile Iron, 2 x 1 in (0390037026)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK Pipe Flange, Ductile Iron, 5 in, Orange (0390202083)
- GRUVLOK Flexible Coupling, Ductile Iron, 6 in (0390092609)
- DIXON S Hex Size Standard Pipe Coupling with Buna-N Seal Gasket, 4 in Nominal, Grooved End Style, Ductile (C14BU)
- Gruvlok Ductile Iron Pipe Fittings