Shop All Ductile Iron Pipe Fittings
Gruvlok
End Cap, Ductile Iron, 2 in, Grooved
Mfr # 0390131969
Zoro # G500714466
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape End Cap
- Fitting Connection Type Grooved
- Standards ASTM A47, ASTM A536
- Pipe Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390131969
- Zoro # G500714466
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Outside Diameter | 2 3/8 in |
Pipe Size | 2 in |
Overall Length | 1 in |
Fitting Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | End Cap |
Fitting Connection Type | Grooved |
Standards | ASTM A47, ASTM A536 |
Item | End Cap |
Pipe Fitting Connection Type | Grooved |
Color | Orange |
Fitting Shape | Cap |
Material | Ductile Iron |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 1,000 psi |
Connection Type | Grooved |
Plug Construction | Solid |
Description
End Cap, 2 in Nominal Pipe Size, Ductile Iron, Grooved, 2 3/8 in Outside Diameter, 1 in Overall Length, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Orange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Tub & Shower Trim Kit, For Use With Temptrol Bathtub & Shower Valves, 1 Handle, Chrome (BP-46-2-STK-TRM)
- CHERNE 6 Ft Remo Pole (019473)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 17 (17PX-12-MH)
- SYMMONS wall, Shower Head, Polished Chrome, Wall (4-150)
- GRUVLOK Reducing Coupling, Ductile Iron, 6 x 4 in (0390009520)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- GRUVLOK Threaded Reducer, Ductile Iron, 2 x 1 in (0390037026)
- GRUVLOK Clamp-T, W/ Threaded Branch, Ductile Iron (0390171072)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390214740)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 3 in (0390016483)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- Gruvlok Ductile Iron Pipe Fittings