Shop All Ductile Iron Pipe Fittings
Gruvlok
End Cap, Ductile Iron, 1 1/4 in, Orange
Mfr # 0390030112
Zoro # G900714806
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape End Cap
- Fitting Connection Type Grooved
- Standards ASTM A47, ASTM A536
- Pipe Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390030112
- Zoro # G900714806
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Outside Diameter | 1 5/8 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | End Cap |
Fitting Connection Type | Grooved |
Standards | ASTM A47, ASTM A536 |
Item | End Cap |
Pipe Fitting Connection Type | Grooved |
Color | Orange |
Connection Type | Grooved |
Pressure Level | Medium Pressure (300-999 psi) |
Plug Construction | Solid |
Maximum Operating Pressure | 1,000 psi |
Class | Class 150 |
Fitting Shape | Cap |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Description
End Cap, 1 1/4 in Nominal Pipe Size, Ductile Iron, Class Class 150, Grooved, 1 5/8 in Outside Diameter, 1 1/4 in Overall Length, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Orange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Daphne 59" Clawfoot Acrylic Freestanding Bathtub in White W/ Chrome Feet (CB-26-59-W-T-CH)
- LEGEND VALVE 2" T-758 S.S. Y-STRAINER (113-498)
- PFISTER Pfister Cartridge Wl8-700 (960-8020)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (1PBK4)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- GRUVLOK Adapter, Ductile Iron, 1 1/2 in, Grooved (0390039725)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 2 1/2 in (0390010023)
- GRUVLOK Clamp-T, W/ Threaded Branch, Ductile Iron (0390171072)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2" (4319002304)
- Gruvlok Ductile Iron Pipe Fittings