Shop All Ductile Iron Pipe Fittings
Gruvlok
DI-LOK Adapter, Carbon Steel, 2", Grooved
Mfr # 0390217404
Zoro # G700714822
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape DI-LOK Adapter
- Standards ASTM A536
- Color Black
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390217404
- Zoro # G700714822
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Pipe Size | 2 in |
Overall Length | 4 in |
Fitting Side A Outside Diameter | 2 1/8 in |
Flange Outside Diameter | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
DI-LOK Adapter, Carbon Steel, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 1/8 in, 2 in, Grooved, 2 3/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- RHEEM Sp10874Gh Element - 120V/2000W (SP10874GH)
- KORKY Toilet Flapper, 2" Size, Rubber, Red (2017BP)
- ZORO SELECT PVC Cap, NPT, 1-1/4 in Pipe Size (848-012)
- GRUVLOK Threaded Reducer, Ductile Iron, 6 x 2 in (0390037265)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390000305)
- GRUVLOK End Cap, Ductile Iron, 5", Orange, Class 150 (0390030260)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Grooved (0390210185)
- GRUVLOK Clamp-T , Ductile Iron, 3 x 3 x 1 in (0390171148)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211654)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 1/4 in (0390171254)
- Gruvlok Fittings