Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Galvanized Ductile Iron, 6 in
Mfr # 0390095362
Zoro # G400714566
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Coupling
- Standards ASTM A563
- Color Silver
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390095362
- Zoro # G400714566
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Overall Length | 11 3/4 in |
Bolt Hole Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 8 5/8 in |
Bolt Circle Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 8 5/8 in |
Flange Outside Diameter | 6 5/8 in |
Description
Flexible Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 8 5/8 in, 6 in, Grooved, 8 5/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 40 (5P688)
- KISSLER Washing Machine Hose, Rubber, 72" (88-5072)
- VIEGA Viega MegaPress adapter, 1" x 1" (90270)
- KOHLER Parallel Hotelier (23530-CP)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- GRUVLOK Flexible Coupling, Ductile Iron, 10 in (0390003168)
- GRUVLOK Wye, Galvanized Ductile Iron, 4", Grooved (0390129526)
- GRUVLOK Clamp-T , Ductile Iron, 3 x 3 x 1 in (0390171148)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 2 in (0390138113)
- GRUVLOK Clamp-T, Galv, Ductile Iron, 2 x 2 x 1 in (0390175024)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171098)
- Gruvlok Ductile Iron Pipe Fittings