Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 6 x 5 in, Grooved
Mfr # 0390029007
Zoro # G500714817
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390029007
- Zoro # G500714817
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 5 in |
Overall Length | 4 in |
Fitting Pipe Size | 6 in x 5 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 5 9/16 in |
Pipe Size | 5 in, 6 in |
Flange Outside Diameter | 6 5/8 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 5/8 in, 5 in, Grooved, 5 9/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way (189023B.1)
- ZORO SELECT CPVC Transition Male Adapter, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub (4136-005SS)
- ELKAY Retrofit Filtration Kit w/1500-Gal Lead & CTO Filter & Status Monitor (EF1500VRBMC)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline, Seat Material: Buna-N (6380390)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- GRUVLOK Coupling, Ductile Iron, 1 1/2 x 1 in (0390137909)
- GRUVLOK Long Radius Elbow, Ductile Iron, 2 1/2 in (0390014603)
- GRUVLOK Flexible Coupling, Ductile Iron, 6 in (0390003788)
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 1/2 in (0390016467)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- Gruvlok Fittings