Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 6 x 2 1/2 in
Mfr # 0390028892
Zoro # G800714708
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390028892
- Zoro # G800714708
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 2 1/2 in |
Pipe Size | 2 1/2 in, 6 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side B Outside Diameter | 2 7/8 in |
Overall Length | 4 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Flange Outside Diameter | 6 5/8 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 5/8 in, 2 1/2 in, Grooved, 2 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELM ELM UTILATUB 19F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (19F)
- RUVATI 16"x16" Bar Prep Sink Undermount 16 Gauge SS (RVM4138)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3" x 2-1/2" Pipe Size, Spigot x Socket (9837-339)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/4 in (0390002962)
- GRUVLOK 45 Lateral, Galv Ductile Iron, 4 in (0390126548)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390000289)
- GRUVLOK Pipe Flange, Ductile Iron, 5 in, Orange (0390202083)
- GRUVLOK Rigid Coupling, Ductile Iron, 3", Grooved (0390211126)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390014637)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 3 in (0390116564)
- Gruvlok Fittings