Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 6 in, Grooved
Mfr # 0390211829
Zoro # G200714773
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flush Gap Gasket Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211829
- Zoro # G200714773
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 10 1/16 in |
Bolt Circle Diameter | 1/2 in |
Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Bolt Hole Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 6 in |
Flange Outside Diameter | 6 in |
Description
Flush Gap Gasket Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 17)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1702)
- SAG HARBOR SOLENOID COIL VALVE Parts (V5-7731 F24)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 30psi, Bronze (1060605)
- GRUVLOK Pipe Flange, Ductile Iron, 10", Class 150 (0390201267)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390003101)
- GRUVLOK Reducing Coupling, Ductile Iron, 6 x 4 in (0390009520)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK Threaded Reducer, Orange, 2 x 1 1/2 in (0390037042)
- GRUVLOK 45 Elbow, Ductile Iron, 1 1/2 in, Orange (0390014744)
- GRUVLOK 90 Elbow, Ductile Iron, 3 in, Grooved (0390039121)
- Gruvlok Fittings