Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 6 in, Class 150
Mfr # 0390006880
Zoro # G500714725
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape High Pressure Systems Coupling
- Standards ASTM A536, Grade 65-45-12
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390006880
- Zoro # G500714725
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 12 1/8 in |
Fitting Side B Outside Diameter | 8 3/4 in |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Bolt Circle Diameter | 7/8 in |
Pipe Size | 6 in |
Bolt Hole Diameter | 5 1/2 in |
Flange Outside Diameter | 6 5/8 in |
Fitting Side A Outside Diameter | 8 3/4 in |
Description
High Pressure Systems Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 8 3/4 in, 6 in, Grooved, 8 3/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Water Nozzle, Safety Orange w/Swivel (N1S)
- JONES STEPHENS 1/2" x 18" Black Ready Cut Pipe (300B0518)
- ZORO SELECT PVC Wye, Hub, 3 in Pipe Size (1WJU3)
- LEGEND VALVE 1/2" 1960 PEX x 1/2 MALE ELBOW (462-106NL)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390003721)
- GRUVLOK Threaded Reducer, Orange, 4 x 2 1/2 in (0390037174)
- GRUVLOK Coupling, Ductile Iron, 2 in, Grooved (0390211720)
- GRUVLOK Branch Tee, Ductile Iron, 3 x 3 x 2 in (0390020543)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211654)
- GRUVLOK Reducing Coupling, Ductile Iron, 6 x 4 in (0390009520)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- Gruvlok Fittings