Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 5 x 4 in, Grooved
Mfr # 0390028785
Zoro # G900714677
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390028785
- Zoro # G900714677
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 5 9/16 in |
Fitting Side A Outside Diameter | 5 9/16 in |
Overall Length | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in, 5 in |
Fitting Pipe Size | 5 in x 4 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 5 in, Grooved, 5 9/16 in, 4 in, Grooved, 4 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1-1/4", FNPT, 80 Mesh (LST125-80)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011222E)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT038100)
- GROHE Universal Holder For Sliding Rail Chrome (48093000)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 2 in (0390037083)
- GRUVLOK Clamp-T, Ductile Iron, 3 x 3 x 1 1/4 in (0390171155)
- GRUVLOK End Cap, Ductile Iron, 3 in, Grooved (0390132009)
- GRUVLOK Reducer Coupling, Ductile Iron, 12 x 6 in (0390029627)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390211142)
- GRUVLOK Coupling, Ductile Iron, 4 in, Class 150 (0390006546)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 2 in (0390138113)
- Gruvlok Fittings