Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 5 x 3 in, Grooved
Mfr # 0390028769
Zoro # G500714756
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390028769
- Zoro # G500714756
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 3 1/2 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Pipe Size | 3 in, 5 in |
Fitting Side B Nominal Pipe Size | 3 in |
Flange Outside Diameter | 5 9/16 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Pipe Size | 5 in x 3 in |
Fitting Side A Outside Diameter | 5 9/16 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 5 in, Grooved, 5 9/16 in, 3 in, Grooved, 3 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" A-LOK x MNPT 316 SS Male 90 Degree Elbow (16MSEL16N-316)
- JAY R. SMITH MANUFACTURING Nickel Bronze Replacement Grate with Screws (B08NBG)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Crs (T14420-3L-2MB)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (25040)
- GRUVLOK Clamp-T , Ductile Iron, 3 x 3 x 1 in (0390171148)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- GRUVLOK End Cap, Ductile Iron, 4 in, Grooved (0390132041)
- GRUVLOK Branch Tee, Grooved, 2 1/2 x 2 1/2 x 1 in (0390020451)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 5" (4319000746)
- Gruvlok Ductile Iron Pipe Fittings