Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 4 x 3 1/2 in
Mfr # 0390028686
Zoro # G400714696
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390028686
- Zoro # G400714696
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 3 in |
Flange Outside Diameter | 4 1/2 in |
Fitting Side B Outside Diameter | 4 in |
Pipe Size | 3 1/2 in, 4 in |
Fitting Pipe Size | 4 in x 3 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 3 1/2 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 1/2 in, 3 1/2 in, Grooved, 4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-035)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- NEXT BY DANCO Flapper Hydro 3In Replacement (HFL307C)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390003648)
- GRUVLOK Wye, Galvanized Ductile Iron, 4", Grooved (0390129526)
- GRUVLOK Tee, Ductile Iron, 2 1/2 x 2 1/2 x 2 in (0390017309)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- GRUVLOK Flexible Coupling, Ductile Iron, 6 in (0390003788)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- SMITH-BLAIR AWWA Coupling, 7-1/2 In L (46110651220000)
- Gruvlok Ductile Iron Pipe Fittings