Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 4 in, Class 150
Mfr # 0390006546
Zoro # G500714763
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape High Pressure Systems Coupling
- Standards ASTM A536, Grade 65-45-12
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390006546
- Zoro # G500714763
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 4 1/2 in |
Fitting Side A Outside Diameter | 6 1/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Fitting Side B Outside Diameter | 6 1/4 in |
Bolt Hole Diameter | 4 1/2 in |
Overall Length | 9 1/2 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Bolt Circle Diameter | 3/4 in |
Description
High Pressure Systems Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 6 1/4 in, 4 in, Grooved, 6 1/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Pipe Dia., Brass, Kitchen, Waste Connector (1PNU6)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-97)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 1/2" In-Out, 1/2" Exhaust NPT 110 VAC (2776B4011Z)
- RHEEM Fuse, 30A (SP8264M)
- GRUVLOK Pipe Flange, Ductile Iron, 8 in, Orange (0390202125)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390214740)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/2 in, Grooved (0390116507)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Orange (0390202109)
- GRUVLOK 45 Lateral, Ductile Iron, 6 in, Grooved (0390024842)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X4" (4319000172)
- Gruvlok Fittings