Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 3 in, Grooved
Mfr # 0390211761
Zoro # G600714809
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flush Gap Gasket Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211761
- Zoro # G600714809
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 6 1/4 in |
Flange Outside Diameter | 3 in |
Bolt Hole Diameter | 3 in |
Pipe Size | 3 in |
Bolt Circle Diameter | 3/8 in |
Description
Flush Gap Gasket Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Manifold 3/4X3/4X1/2 Ss (11-070504)
- ZORO SELECT Expansion Joint, Neoprene, 1/2 in. Pipe (TU-08-NN)
- JOHN GUEST Push-to-Connect Union Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0416W-PK10)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- GRUVLOK End Cap, Ductile Iron, 1 1/2 in, Orange (0390030120)
- GRUVLOK Coupling, Ductile Iron, 4 x 3 1/2 in (0390028686)
- GRUVLOK Pipe Flange, Ductile Iron, 8 in, Orange (0390202125)
- GRUVLOK Clamp, Grooved Branch, Ductile Iron (0390173110)
- GRUVLOK Threaded Reducer, Orange, 2 x 1 1/2 in (0390037042)
- GRUVLOK Tee, Ductile Iron, 2 1/2 x 2 1/2 x 2 in (0390017309)
- ZORO SELECT Eccentric Reducer, 10"x8", 125, Flg, Black (4319001226)
- Gruvlok Fittings