Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 3 in, Class 150
Mfr # 0390006849
Zoro # G700714754
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape High Pressure Systems Coupling
- Standards ASTM A536, Grade 65-45-12
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390006849
- Zoro # G700714754
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 3 in x 3 in |
Overall Length | 7 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 4 7/8 in |
Bolt Hole Diameter | 3 3/4 in |
Fitting Side B Outside Diameter | 4 7/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Flange Outside Diameter | 3 1/2 in |
Bolt Circle Diameter | 5/8 in |
Description
High Pressure Systems Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 4 7/8 in, 3 in, Grooved, 4 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI CHECK VALV 1"" FPT (1001-10)
- SLOAN 0.125 gpf, Plastic/Chrome, Double Flush, Urinal Flush Valve Retrofit Kit (Solis RESS-U)
- ZORO SELECT 2-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (589-1200)
- DELTA Delta Nut/Washer, Spout (RP6056)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390113041)
- GRUVLOK Threaded Reducer, Orange, 2 1/2 x 2 in (0390037067)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390214740)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- Gruvlok Fittings