Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 2 x 1 1/4 in
Mfr # 0390028348
Zoro # G900714639
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390028348
- Zoro # G900714639
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 2 in x 1 1/4 in |
Pipe Size | 1 1/4 in, 2 in |
Overall Length | 2 1/2 in |
Flange Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 3/8 in, 1 1/4 in, Grooved, 1 5/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Valve, Glass Filler, N/S, Kit For - Part# Ts015589-40 (TS015589-40)
- STEEL & OBRIEN 2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2-RWN-304)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/4 in, BSPT (ZUSA-PF-10264)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", PP/FPM, Threaded (TC30050T)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 8 in (0390014678)
- GRUVLOK Tee, Ductile Iron, 2 1/2 x 2 1/2 x 2 in (0390017309)
- GRUVLOK Coupling, Ductile Iron, 2 in, Grooved (0390211720)
- GRUVLOK Reducing Coupling, Grooved, 2 x 1 1/2 in (0390009280)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390010049)
- GRUVLOK Pipe Flange, Ductile Iron, 8 in, Orange (0390202125)
- ZORO SELECT Tee, 4", Iron, 1000 psi (0390016889)
- Gruvlok Fittings