Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Ductile Iron, 2 in, Grooved
Mfr # 0390211720
Zoro # G400714788
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flush Gap Gasket Rigid Coupling
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211720
- Zoro # G400714788
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 2 in x 2 in |
Overall Length | 5 1/2 in |
Bolt Hole Diameter | 2 1/4 in |
Flange Outside Diameter | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Bolt Circle Diameter | 3/8 in |
Pipe Size | 2 in |
Description
Flush Gap Gasket Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF35-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3267)
- DIXON Solid End Cap, Clamp 304SS, 4" (16AMP-G400)
- WATTS Water Pressure Valve, 3/4in, 4-3/8inL (LFN45BM1-DU-PEX X PEX)
- KOHLER Soap Dish Assembly (1140870)
- GRUVLOK HDPE Coupling, Ductile Iron, 4 in, Grooved (0390060127)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390010049)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/4 in (0390211027)
- GRUVLOK Coupling, Ductile Iron, 3 in, Grooved (0390211761)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/2 in, Grooved (0390116507)
- GRUVLOK Threaded Reducer, Orange, 3 x 2 1/2 in (0390037109)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 6" (4319000750)
- Gruvlok Ductile Iron Pipe Fittings