Shop All Stainless Steel Pipe Fittings
Gruvlok
Concentric Reducer, 316 SS, 4 x 2 1/2 in
Mfr # 1330008545
Zoro # G100713142
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Size 2 1/2 in, 4 in
- Connection Type Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330008545
- Zoro # G100713142
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 1/2 in, 4 in |
Flange Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 4 in x 2 1/2 in |
Details
Specific Fitting Shape | Concentric Reducer Coupling |
Pipe Fitting Material | Stainless Steel |
Item | Reducer |
Connection Type | Grooved |
Color | Silver |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Pipe Fitting Connection Type | Grooved Grooved |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
For Pipe Schedule | 10 |
Fitting Shape | Coupling |
Fitting Material | 316 Stainless Steel |
Material Grade | 316 |
Fitting Side B Type | Grooved |
Fitting Side A Type | Grooved |
Description
Concentric Reducer Coupling, Stainless Steel, 316, For Pipe Schedule 10, 4 in, Grooved, 2 1/2 in, Grooved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- ZORO SELECT Hex Bushing, 316 SS, 1/4 x 1/8", BSPT (ZUSA-PF-7567)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-CZ)
- DANCO Flush Mechanism Eljer (88017)
- GRUVLOK Concentric Reducer, 304 SS, 3 x 2 1/2 in (1330008680)
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- GRUVLOK 90 Long Radius Elbow, 316 SS, 4 in (1330007400)
- PARKER 3/8" MNPT 316 SS Hex Head Plug (6 PH-SS)
- LEGEND VALVE 1/4" x 1/8" SS304 HEX BUSHING (404-470)
- ZORO SELECT Coupling, 3", 150,316, Thrd Heavy (4381034300)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW4)
- Gruvlok Stainless Steel Pipe Fittings