Shop All Stainless Steel Pipe Fittings
Gruvlok
Concentric Reducer, 304 SS, 3 x 2 1/2 in
Mfr # 1330008680
Zoro # G700713092
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Grooved Grooved
- Pipe Size 2 1/2 in, 2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 1330008680
- Zoro # G700713092
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 1/2 in, 2 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side B Outside Diameter | 2 7/8 in |
Flange Outside Diameter | 3 1/2 in |
Fitting Pipe Size | 3 in x 2 1/2 in |
Overall Length | 5 in |
Details
Specific Fitting Shape | Concentric Reducer Coupling |
Pipe Fitting Material | Stainless Steel |
Item | Reducer |
Pipe Fitting Connection Type | Grooved Grooved |
Color | Silver |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Connection Type | Grooved |
Fitting Shape | Coupling |
Material Grade | 304 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | Grooved |
Includes Seal | No |
For Pipe Schedule | 10 |
Fitting Side A Type | Grooved |
Fitting Material | 304 Stainless Steel |
Description
Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 10, 3 in, Grooved, 3 1/2 in, 2 1/2 in, Grooved, 2 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-8)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/4" x 1" Pipe Size, CTS Spigot x CTS Hub (4137-168)
- LEGEND VALVE 1/4-1/2 STEM EXTENSION KIT1002 (101-913)
- DELTA Cassidy Traditional, Tank Lever Champagne Bronze (79760-CZ)
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- ZORO SELECT Union, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8136)
- ZORO SELECT 3" x 2" FNPT 304 SS Reducing Coupling (40RC111N030020)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381001060)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-7018)
- ZORO SELECT 3/4" FNPT SS Cross (4307002408)
- KINGDOM 1-1/2 304 Stainless Steel 90 Degree Elbow, FNPT (K401-24)
- Gruvlok Stainless Steel Pipe Fittings