Shop All Ductile Iron Pipe Fittings
Gruvlok
Concentric Coupling, Grooved, 3" x 1 1/2
Mfr # 0390130276
Zoro # G500714510
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASTM A536
- Color Silver
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390130276
- Zoro # G500714510
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 3 1/2 in |
Overall Length | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Pipe Size | 1 1/2 in, 3 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 3 in x 1 1/2 in |
Flange Outside Diameter | 3 1/2 in |
Description
Concentric Reducer Coupling, Ductile Iron, Galvanized, Grade B, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 1/2 in, 1 1/2 in, Grooved, 1 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in Tube Size, Brass, Silver (3608 08 13)
- THETFORD Thetford 33027 Aqua-Magic IV High and Low Hand Flush - Blade Seal (33027)
- POWERS Bonnet (410-346)
- GRUVLOK 45 Lateral, Ductile Iron, 6 in, Grooved (0390024842)
- GRUVLOK Threaded Reducer, Ductile Iron, 6 x 2 in (0390037265)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK Reducing Coupling, Grooved, 3 x 2 1/2 in (0390009389)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 6 in (0390010106)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 6" (4319001318)
- Gruvlok Fittings