Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, W/ Threaded Branch, Ductile Iron
Mfr # 0390171072
Zoro # G900714561
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390171072
- Zoro # G900714561
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Hole Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Overall Length | 5 1/2 in |
Pipe Size | 2 1/2 in, 3/4 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 1/2 in, Grooved, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Blade for 1 in. PVC Pipe Cutter P70001 (P70005)
- DIXON Reducing Coupler/Adapter, 4 x 2 In, 100psi (4020-DA-AL)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- KOHLER Clicker Drain W/O Overflow (33151-BL)
- GRUVLOK Coupling, Ductile Iron, 2 in, Class 150 (0390006823)
- GRUVLOK Coupling, Ductile Iron, 3 in, Class 150 (0390006849)
- GRUVLOK Coupling, Ductile Iron, 5 x 4 in, Grooved (0390028785)
- GRUVLOK HDPE Coupling, Ductile Iron, 4 in, Grooved (0390060127)
- GRUVLOK Rigid Coupling, Ductile Iron, 5", Grooved (0390211183)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 2 1/2 in (0390010023)
- ZORO SELECT Concentric Reducer, 24"x20", 125, Flg, Black (4319000540)
- Gruvlok Fittings