Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, Threaded Branch, Ductile Iron
Mfr # 0390171098
Zoro # G700714679
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390171098
- Zoro # G700714679
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Bolt Hole Diameter | 2 in |
Overall Length | 6 1/8 in |
Pipe Size | 1 1/4 in, 2 1/2 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 1/2 in, Grooved, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G037)
- SLOAN Sensor-Activated, 4" Mount, Commercial Kitchen Faucet (SF2300-BDM)
- ZORO SELECT Towel Ring, Chrome, Brentwood, 6-5/8 In (04-6204)
- DIXON Polished Reducing Weld Tee, 304SS, 3"x2" (B7RWWW-G300200P)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 1/4 in (0390171254)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390211068)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- GRUVLOK Flexible Coupling, Ductile Iron, 12 in (0390003184)
- GRUVLOK End Cap, Ductile Iron, 2 in, Grooved (0390131969)
- GRUVLOK Coupling, Ductile Iron, 4 in, Grooved (0390211787)
- GRUVLOK Reducing Tee, Ductile Iron, 4 x 4 x 1 in (0390017374)
- Gruvlok Fittings