Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, Galv, Ductile Iron, 2 x 2 x 1 in
Mfr # 0390175024
Zoro # G100714590
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved x NPT
- Fitting Shape Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390175024
- Zoro # G100714590
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Bolt Hole Diameter | 1 1/2 in |
Pipe Size | 1 in, 2 in |
Overall Length | 5 1/2 in |
Description
Clamp-T, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 Elbow, 3/4 in, Schedule 40, Socket (4106007)
- MIDLAND METAL 34 X 12 HOSE X MIP TRUCK VALVE (46456)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- KOHLER 1387361 Threshold 60 (1387362-01-BDX)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390000206)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 6 in (0390010106)
- GRUVLOK Reducer Coupling, Ductile Iron, 12 x 6 in (0390029627)
- GRUVLOK Concentric Coupling, Grooved, 3" x 1 1/2 (0390130276)
- GRUVLOK 45 Elbow, Galvanized Ductile Iron, 4 in (0390117166)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390211043)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 3X2" (4319001120)
- Gruvlok Fittings