Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, Ductile Iron, 4 x 4 x 1 in
Mfr # 0390171247
Zoro # G400714740
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved x NPT
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390171247
- Zoro # G400714740
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 1 in, 4 in |
Bolt Hole Diameter | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 1 in |
Overall Length | 7 3/4 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- KERICK Float Valve and Float with Fixed Arm (M252)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/FPM, FPT x FPT (BFA2007TFS)
- SLOAN Sloan Valve Repair Kit A-41-A, 1.6 gpf Closet (3301041)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 2 in (0390138113)
- GRUVLOK DI-LOK Adapter, Carbon Steel, 2", Grooved (0390217404)
- GRUVLOK Wye, Galvanized Ductile Iron, 4", Grooved (0390129526)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- GRUVLOK Coupling, Ductile Iron, 4 in, Class 150 (0390006546)
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- Gruvlok Ductile Iron Pipe Fittings