Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, Ductile Iron, 4 x 4 x 1 1/4 in
Mfr # 0390171254
Zoro # G500714671
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390171254
- Zoro # G500714671
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 7 1/2 in |
Bolt Hole Diameter | 2 in |
Pipe Size | 1 1/4 in, 4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22-1/2 Street Elbow, 2 In Hub x Spigot (1WJF9)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (90418)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 7 1/2 In L (22600066307000)
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- GRUVLOK Clamp-T, Galv, Ductile Iron, 2 x 2 x 1 in (0390175024)
- GRUVLOK Rigid Coupling, Ductile Iron, 5", Grooved (0390211183)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390000263)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390000305)
- ZORO SELECT Clamp-T w/FNPT Branch, 2x1.5", Iron, 500psi (0390171049)
- Gruvlok Fittings