Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, Ductile Iron, 3 x 3 x 1 1/4 in
Mfr # 0390171155
Zoro # G300714697
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved x NPT
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390171155
- Zoro # G300714697
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3 in |
Bolt Hole Diameter | 2 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Overall Length | 6 7/8 in |
Fitting Pipe Size | 3 in x 3 in x 1 1/4 in |
Pipe Size | 1 1/4 in, 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 in, Grooved, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wall Mounted, Tub and Shower Trim, Polished Chrome, Wall (TU385508.002)
- USA INDUSTRIALS Latex Tubing - 8mm ID x 12mm OD x 2 ft. Long (ZUSA-HT-3942)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/FPM, Threaded (YC10075TU)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT (284TE006)
- GRUVLOK Adapter, Ductile Iron, 1 1/2 in, Grooved (0390039725)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 2 in (0390116523)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- GRUVLOK Coupling, Ductile Iron, 2 in, Grooved (0390211720)
- GRUVLOK 45 Lateral, Galv Ductile Iron, 4 in (0390126548)
- GRUVLOK Branch Tee, Ductile Iron, 3 x 3 x 2 in (0390020543)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390014637)
- Gruvlok Ductile Iron Pipe Fittings