Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, Ductile Iron, 2 x 2 x 3/4 in
Mfr # 0390171015
Zoro # G700714648
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390171015
- Zoro # G700714648
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Bolt Hole Diameter | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Overall Length | 5 1/2 in |
Fitting Pipe Size | 2 in x 2 in x 3/4 in |
Pipe Size | 2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-549 CP SILLCOCK (107-452)
- HAWS Push Activated SS Fountain Valve (5874PB)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum, Tube Length: 3 ft (4NRY5)
- HYDROMAXX 1-1/2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112100)
- GRUVLOK Reducing Coupling, Grooved, 2 1/2 x 2 in (0390009306)
- GRUVLOK 45 Elbow, Galvanized Ductile Iron, 4 in (0390117166)
- GRUVLOK End Cap, Ductile Iron, 5", Orange, Class 150 (0390030260)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Orange (0390202109)
- GRUVLOK 45 Lateral, Ductile Iron, 6 in, Grooved (0390024842)
- GRUVLOK Tee, Galvanized Ductile Iron, 3", Grooved (0390119147)
- ZORO SELECT Concentric Reducer, 14"x10", 125, Flg, Black (4319000464)
- Gruvlok Fittings