Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, Ductile Iron, 2 x 2 x 1/2 in
Mfr # 0390171007
Zoro # G200714612
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390171007
- Zoro # G200714612
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 5 1/2 in |
Bolt Hole Diameter | 1 1/2 in |
Fitting Pipe Size | 2 in x 2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 1/2 in, 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Act Pl Sigma01 Dual Pl White Alpine (115.770.11.5)
- KOHLER Medium Sb Silicone Sink Mat (80088-ASH)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38380-CP)
- LEGEND VALVE 1/2 x 10 T550P 1/4 TURN PEX NL (108-004NL)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- GRUVLOK End Cap, Ductile Iron, 2 in, Grooved (0390131969)
- GRUVLOK Rigid Coupling, Ductile Iron, 3", Grooved (0390211126)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- GRUVLOK Coupling, Ductile Iron, 5 x 3 in, Grooved (0390028769)
- Gruvlok Ductile Iron Pipe Fittings