Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, Ductile Iron, 2 x 2 x 1 in
Mfr # 0390171023
Zoro # G500714503
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved x NPT
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390171023
- Zoro # G500714503
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Hole Diameter | 1 1/2 in |
Pipe Size | 1 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 5 1/2 in |
Fitting Pipe Size | 2 in x 2 in x 1 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-2-HET)
- APOLLO BY TMG 1-1/4 in. Blue Twister Polypropylene Insert Tee (ABTT114)
- SHARKBITE SHARKBITE CONN 3/4"" M LF (U134LFA)
- SIKA Ultimate Grab Polyurethane Construction Adhesive 10.1 oz (476098)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 3 in (0390116564)
- GRUVLOK Rigid Coupling, Ductile Iron, 5", Grooved (0390211183)
- GRUVLOK Rigid Coupling, Ductile Iron, 3", Grooved (0390211126)
- GRUVLOK End Cross, Ductile Iron, 4 in, Grooved (0390024107)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390095263)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- Gruvlok Fittings