Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp, Grooved Branch, Ductile Iron
Mfr # 0390173110
Zoro # G400714672
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp with Grooved Branch
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390173110
- Zoro # G400714672
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Bolt Circle Diameter | 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 1 1/4 in |
Overall Length | 6 1/8 in |
Pipe Size | 1 1/4 in, 2 1/2 in |
Description
Clamp with Grooved Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 1/2 in, Grooved, 1 1/4 in, Female, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Electronic Ball Valve, 3" Pipe Size, PVC (2901030)
- FERNCO Coupling Flexible 5X4In (P1056-54)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-0)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 72 gal., 120V AC (G72-250A)
- GRUVLOK Rigid Coupling, Ductile Iron, 3", Grooved (0390013688)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- GRUVLOK 45 Lateral, Galv Ductile Iron, 4 in (0390126548)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 3 in (0390016483)
- GRUVLOK Rigid Coupling, Ductile Iron, 8", Grooved (0390211225)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045002003)
- Gruvlok Fittings