Shop All Check Valves
Gruvlok
Check Valve, 7.75 in Overall L
Mfr # 2200750061
Zoro # G700716055
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Grooved x Grooved
- Seal Material - Check Valves EPDM
- Max. Temp. - Valves 230 Degrees F
- Overall Height 4 15/16 in
- Seat Material - Check Valves ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 2200750061
- Zoro # G700716055
- Country of Origin United States
- Category Check Valves
Dimensions
Overall Height | 4 15/16 in |
Length | 7 3/4 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 3 in, Connection Type Grooved x Grooved, Cracking Pressure 500 psi, Mounting Orientation Horizontal, Seal Material EPDM, Max. Temp. - Valves 230 Degrees F, Min. Temp. - Valves -40 Degrees F, Max. Water Pressure - Valves 300 psi, Seat Material 304 Stainless Steel, Spring Material 303 Stainless Steel, Flow - Valves 700 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 3/4" FNPT CPVC Compact Ball Valve Inline (2131-007C)
- BRASS CRAFT Valve Str. 1/2 Cmp X 3/8 Lf (OCR14X C1)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- UTOPIA ALLEY Utopia Alley HK8BN Shower Curtain Rings for Bathroom Shower Rods Curtains; Brushed Nickel - Set of 12 (HK8BN)
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- GRUVLOK Check Valve, 7.25 in Overall L (2200750046)
- KECKLEY 2" Cast Iron Wafer Check Valve (DD1F-CI-34136-200)
- GEORG FISCHER 3/4" Threaded Socket CPVC/EPDM Spring Check Valve (163562103)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-B)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1509 1-1/2)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- Gruvlok Valves