Shop All Check Valves
Gruvlok
Check Valve, 7.25 in Overall L
Mfr # 2200750046
Zoro # G500716057
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Grooved x Grooved
- Overall Height 4 1/2 in
- Spring Material 302 Stainless Steel
- Cracking Pressure 500 psi
- Standards ASTM A 123, ASTM A 126, ASTM A 213, ASTM A 269, ASTM A 312, ASTM A 536, ASTM B 438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 2200750046
- Zoro # G500716057
- Country of Origin United States
- Category Check Valves
Dimensions
Overall Height | 4 1/2 in |
Length | 7 1/4 in |
Pipe or Tube Size | 2 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 2 1/2 in, Connection Type Grooved x Grooved, Cracking Pressure 500 psi, Mounting Orientation Horizontal, Seal Material EPDM, Max. Temp. - Valves 230 Degrees F, Min. Temp. - Valves -40 Degrees F, Max. Water Pressure - Valves 300 psi, Seat Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Flow - Valves 700 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Fem Ip65 ToMalSpadePush OnWrngAdpt (M950517-0070A)
- BECK 2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330723503)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701)
- STEEL & OBRIEN 1/2" BPE Clamp Endcap - 316SS SF1 (S16AMP-.50-PL-316)
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/FPM, Threaded (YC10200T)
- LEGEND VALVE 2" T-455 IPS IN-LINE CHECK (105-448)
- HAYWARD FLOW CONTROL Check Valve, Ball, 1/2", PVC/FPM, S/T (TC10050ST)
- DIXON 1" Brass Safety Check Valve (SCVL8)
- ASAHI 1/2" Socket PVC Ball Check Valve (1210005)
- BONOMI 1/2" Sweat Brass Spring Check Valve (100712LF-1/2)
- Gruvlok Valves