Shop All Check Valves
Gruvlok
Check Valve, 12.75 in Overall L
Mfr # 2200750111
Zoro # G900716060
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flanged Wafer x Flanged Wafer
- Mechanism and Body Design Inline Wafer
- Connection Type - Check Valves Flanged Wafer x Flanged Wafer
- Max. Water Pressure - Valves 300 psi
- Cracking Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 2200750111
- Zoro # G900716060
- Country of Origin United States
- Category Check Valves
Dimensions
Overall Height | 8 1/2 in |
Length | 12 3/4 in |
Pipe or Tube Size | 6 5/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 6 5/8 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 500 psi, Mounting Orientation Horizontal, Seal Material EPDM, Max. Temp. - Valves 230 Degrees F, Min. Temp. - Valves -40 Degrees F, Max. Water Pressure - Valves 300 psi, Seat Material 304 Stainless Steel, Spring Material 305 Stainless Steel, Flow - Valves 700 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 16mm OD x 100', Navy Blue (PU16MANB)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY1)
- ARMSTRONG INTERNATIONAL Thermostatic Air Vent, 300 psi (TTF-1-1/2)
- AMERICAN STANDARD Madera 16-12 UnivBwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248.001.020)
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- GRUVLOK Check Valve, 7.25 in Overall L (2200750046)
- THRIFCO PLUMBING 1/2 Inch CXC Brass Swing Check Valve (6415178)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/EPDM, Socket (YC10075SEU)
- MERIT BRASS CO 3/4 In. 316 Stainless Steel Swing Check Valve - 200 PSI (VSC102-12)
- BONOMI 3/4" NPT Stainless Steel Spring Check Valve (S800-3/4)
- ZOELLER Check Valve, 9.75 in Overall L (30-0255)
- Gruvlok Check Valves