Shop All Butterfly Valves
Gruvlok
Butterfly Valve, Grooved, 8 In, Iron
Mfr # 7005015123
Zoro # G0373317
product price: $1,412.99
/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 8 in
- Max. Water Pressure 300 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 7005015123
- Zoro # G0373317
- UPC # 690291265815
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | Lever |
Standards | UL/FM |
Number of Bolt Holes | 4 |
Temp. Range | -40 to 230 Degrees F |
Liner Material | EPDM |
Valve Body Material | Ductile Iron |
Series | AN7722-3A |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 8 in, Temp. Range -40 to 230 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 4, Standards UL/FM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075004.002)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ13ABCP)
- LEGEND VALVE 1/2" NO LEAD SWT x MNPT UNIONS (302-306LNL)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- GRUVLOK Butterfly Valve (1330026110)
- GRUVLOK Butterfly Valve, Grooved, 6 In, Iron (7005015107)
- GRUVLOK Butterfly Valve (1330026070)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- GRUVLOK Butterfly Valve (7005502708)
- ALFA LAVAL Service Kit LKB Butterfly Valve 1 EPDM (9611923028)
- Gruvlok Butterfly Valves